Check Availability
  • KNIPEX 

    Control Cabinet Key

  • Item # 3JXJ7
  • Mfr. Model # 00 11 02
Control Cabinet Key
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This control cabinet key features many different key profiles for gas, water, and electrical supply control cabinets and shut-off systems. It is also designed to work with technical installations such as HVAC, shut-off valves, mains, and switchboards.
Show More Close
 

Technical Specifications

Item # 3JXJ7
Mfr. Model # 00 11 02
UNSPSC #46171509
Shipping Weight 0.15 lbs
Country of Origin Germany *
Item Control Cabinet Key
Overall Length 2-13/16"
Material Zinc Die Cast
Finish Polished
* This product's country of origin is subject to change

Compliance and Restrictions