Check Availability
  • KNIPEX 

    Box-Joint Pinch Off Pliers, Dipped Handle, Jaw Length: 2-1/2", Jaw Width: 1-1/4"

  • Item # 38TG18
  • Mfr. Model # 85 51 250 A SBA
Box-Joint Pinch Off Pliers, Dipped Handle, Jaw Length: 2-1/2", Jaw Width: 1-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38TG18
Mfr. Model # 85 51 250 A SBA
UNSPSC #27112134
Catalog Page 839
Shipping Weight 0.8 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Pinch Off Pliers
Item Hose Clamp Plier
Plier Jaw Style Box-Joint
Jaw Length 2-1/2"
Jaw Width 1-1/4"
Max. Jaw Opening 3-5/32"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 12-39/64"
Tip Width 1/2"
Nose Type Narrow
Material Chrome Vanadium Electric Steel
Handle Color Red
Spring Return No
Features Rotatable, Universal Grip Inserts for Securely Gripping The Clamps In All Positions, Extremely Good Leverage Which Allows Clamps to Be Opened Easily Without Great Effort, Quick-Set Adjustment By Shifting Directly On to Workpiece
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close