Check Availability
  • KNIPEX 

    9/16" Chrome Vanadium Socket with 3/8" Drive Size and Chrome Finish

  • Item # 10G295
  • Mfr. Model # 98 37 9/16"
9/16" Chrome Vanadium Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10G295
Mfr. Model # 98 37 9/16"
UNSPSC #27111704
Shipping Weight 0.09 lbs
Country of Origin Germany *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 9/16"
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-11/16"
Finish Chrome
Material Chrome Vanadium
Drive Type Square
Standards IEC 60900, DIN EN 60918
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms