Check Availability
  • KNIPEX 

    7-PC Insulated Tool Kit

  • Item # 2DZD9
  • Mfr. Model # 9K 98 98 26 US
7-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DZD9
Mfr. Model # 9K 98 98 26 US
UNSPSC #27113201
Catalog Page 854
Shipping Weight 4.11 lbs
Country of Origin Germany *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 7
Number of Pliers 4
Number of Screwdrivers 4
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included No
Pliers Included 10" High Leverage Diagonal Cutting, 9-1/4" High Leverage New England Style Linemans, 8" Long Nose with Cutter, 10" Water Pump
Screwdrivers Included Slotted 7/32" x 5", Phillips #2 x 4", Square Recess #2 x 4"
Standards ASTM F 1505, IEC 60900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms