Check Availability
  • KNIPEX 

    7-PC Insulated Tool Kit

  • Item # 2DZC8
  • Mfr. Model # 9K 98 98 27 US
7-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DZC8
Mfr. Model # 9K 98 98 27 US
UNSPSC #27113201
Catalog Page 854
Shipping Weight 3.9 lbs
Country of Origin Germany *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 7
Number of Pliers 4
Number of Screwdrivers 3
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included No
Pliers Included 8" Diagonal Cutting, 9" High Leverage Linemans, 8" Long Nose, 10" Water Pump
Screwdrivers Included Slotted 5/32" x 4", 1/4" x 6", Phillips #2
Standards ASTM F 1505, IEC 60900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms