Check Availability
  • KNIPEX 

    7-1/2" Cable Stripper, 1-9/64" Capacity

  • Item # 10U106
  • Mfr. Model # 16 30 135 SB
7-1/2" Cable Stripper, 1-9/64" Capacity Cable Stripper,1-9/64 In,7-1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10U106
Mfr. Model # 16 30 135 SB
UNSPSC #27111510
Shipping Weight 0.31 lbs
Country of Origin United Kingdom *
Item Cable Stripper
Insulated No
Overall Length 7-1/2"
Capacity 1-9/64"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Functions Strip Only
Adjustable Manual
Handle Type Shock Resistant Plastic Body
Handle Material Shock Resistant Plastic
Features Change From Circular to Longitudinal, Self-Cocking Holding Lever
Includes Knurled Nut
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In