Check Availability
  • KNIPEX 

    5-PC Insulated Tool Kit

  • Item # 10G375
  • Mfr. Model # 9K 98 98 20 US
5-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10G375
Mfr. Model # 9K 98 98 20 US
UNSPSC #27113204
Shipping Weight 2.84 lbs
Country of Origin Germany *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 5
Number of Pliers 2
Number of Screwdrivers 3
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Pouch
Pliers Included 10" Diagonal Cutting, 10" Water Pump
Screwdrivers Included Slotted 5/32" x 4", 1/4" x 6", Phillips #2 x 4"
Standards ASTM F 1505, IEC 60900
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms