Check Availability
  • KNIPEX 

    48-PC Insulated Tool Kit

  • Item # 45J346
  • Mfr. Model # 98 99 14
48-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45J346
Mfr. Model # 98 99 14
UNSPSC #27113204
Shipping Weight 36.59 lbs
Country of Origin Germany *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Cutting Tools, Electrical and Telecomm Tools, Pliers, Screwdrivers, Sockets and Accessories, Wrenches
Item Insulated Tool Kit
Number of Pieces 48
Number of Cutting Tools 1
Number of Electrical and Telecomm Tools 2
Number of Pliers 3
Number of Screwdrivers 6
Number of Sockets and Accessories 13
Number of Wrenches 12
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Case
Cutting Tools Included Cable and Dismantling Knives
Electrical and Telecomm Tools Included 8" Cable Shear, 6-1/4" Wire Stripper
Pliers Included 8" Linemans, 6-1/4" Diagonal Cutting, 10" Water Pump
Screwdrivers Included Slotted 2.5, 4, 5.5, 6.5mm, Cross Recessed #1, #2
Sockets and Accessories Included 1/2" Dr 6 pt. Sockets 10, 11, 12, 13, 14, 17, 19, 22, 24mm, 1/2" Dr Reversible Ratchet, 1/2" Dr T-Handle, 1/2" Dr Extensions 5", 10"
Wrenches Included Box End 10, 13, 14, 17, 19, 22mm, Open End 10, 13, 14, 17, 19, 22mm
Includes (3) Insulating Mats, Insulating Clamps, Pair Electrician Gloves
Standards ASTM F 1505, IEC 60900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In