Check Availability
  • KNIPEX 

    2-3/4" Control Cabinet Shutoff Key, Length: 3"

  • Item # 5ETP2
  • Mfr. Model # 00 11 03
2-3/4" Control Cabinet Shutoff Key, Length: 3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ETP2
Mfr. Model # 00 11 03
UNSPSC #46171505
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Control Cabinet Shutoff Key
Size 2-3/4"
Overall Length 3"
Material Die Cast Zinc
Finish Zinc
* This product's country of origin is subject to change

Compliance and Restrictions