Check Availability
  • KNIPEX 

    19-PC Insulated Tool Kit

  • Item # 45J344
  • Mfr. Model # 9K 00 80 04 US
19-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45J344
Mfr. Model # 9K 00 80 04 US
UNSPSC #27113204
Shipping Weight 8.23 lbs
Country of Origin Germany *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Cutting Tools, Pliers, Screwdrivers, Sockets and Accessories, Wrenches
Item Insulated Tool Kit
Number of Pieces 19
Number of Cutting Tools 1
Number of Pliers 2
Number of Screwdrivers 3
Number of Sockets and Accessories 7
Number of Wrenches 6
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Case
Cutting Tools Included Cable Knife
Pliers Included 8" Linemans, 7-1/4" Diagonal Cutting
Screwdrivers Included Slotted 5/32" x 4", 1/4" x 6", Phillips #2 x 4"
Sockets and Accessories Included 3/8" Dr 6 pt. Sockets 1/4", 3/8", 1/2", 5/8", 3/4", 3/8" Dr Reversible Ratchet, 3/8" Dr Extension 10"
Wrenches Included Open End 1/4", 3/8", 1/2", 5/8", 3/4", 1"
Standards ASTM F 1505, IEC 60900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms