Check Availability
  • KNIPEX 

    17-PC Insulated Tool Kit

  • Item # 45J345
  • Mfr. Model # 98 99 11
17-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45J345
Mfr. Model # 98 99 11
UNSPSC #27113204
Shipping Weight 8.94 lbs
Country of Origin Germany *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Cutting Tools, Pliers, Screwdrivers, Sockets and Accessories
Item Insulated Tool Kit
Number of Pieces 17
Number of Cutting Tools 1
Number of Pliers 2
Number of Screwdrivers 4
Number of Sockets and Accessories 10
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Case
Cutting Tools Included Cable Knife
Pliers Included 8" Linemans, 6-1/4" Diagonal Cutting
Screwdrivers Included Slotted 3.5 x 100, 4 x 100, 5.5 x 125mm, Cross Recessed #0 x 60mm
Sockets and Accessories Included 1/2" Dr 12 pt. Sockets 10, 11, 12, 13, 14, 17, 19mm, 1/2" Dr Reversible Ratchet, 1/2" Dr Extensions 5", 10"
Standards ASTM F 1505, IEC 60900
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms