Check Availability
  • KNIPEX 

    10-PC Insulated Tool Kit

  • Item # 2DZE1
  • Mfr. Model # 9K 98 98 31 US
10-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DZE1
Mfr. Model # 9K 98 98 31 US
UNSPSC #27113201
Catalog Page 854
Shipping Weight 6.8 lbs
Country of Origin Germany *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Electrical and Telecomm Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 10
Number of Electrical and Telecomm Tools 1
Number of Pliers 4
Number of Screwdrivers 5
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included No
Electrical and Telecomm Tools Included 6-1/2" Cable Shears
Pliers Included 10" High Leverage Diagonal Cutting, 9-1/4" High Leverage New England Style Linemans, 8" Long Nose with Cutter, 10" Water Pump
Screwdrivers Included Slotted 5/32" x 4", 1/4" x 6", Phillips #1 x 3-1/4", #2 x 4", Square Recess #2 x 4"
Includes Cable Shears 6-1/2"
Standards ASTM F 1505, IEC 60900
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms