Check Availability
  • KNIGHT CARBIDE 

    Diamond Turning Insert, CNMG, 543, GM-KC5

  • Item # 35ZY51
  • Mfr. Model # CNMG543-KC5TM
Diamond Turning Insert, CNMG, 543, GM-KC5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 35ZY51
Mfr. Model # CNMG543-KC5TM
UNSPSC #23171618
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Turning Insert
Insert Shape Diamond
Insert Style CNMG
Insert Size 543
Chip-Breaker GM
Grade KC5
Insert Application Medium
Relief Angle 0 Degrees
Inscribed Circle 5/8"
Insert Thickness 0.250"
Nose Radius 0.047"
ANSI Number CNMG160612
ISO Number CNMG543
Coating CVD/TiCN
Cutting Direction Neutral
Rake Positive
For Use With Cast Iron
No. of Edges 4
Mounting Hole Dia. 0.250"
Mounting Style Screw Down
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.