Check Availability
Glue Trap, 7-5/8 in. L, 5 in. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This prebaited glue mouse trap is designed to attract mice and insects without poisons or dangerous chemicals. EPA approved.
Show More Close
 

Technical Specifications

Item # 6VFA2
Mfr. Model # 106-0-006
UNSPSC #10191701
Catalog Page 1017
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Glue Trap
Disposable Yes
Used For Mice and Rodents
Trap Style Board
Overall Length 7-5/8"
Overall Width 5"
Overall Height 1/8"
Material Cardboard and Glue
Capacity (4) Mice
* This product's country of origin is subject to change

Alternate Search Terms