Check Availability
  • KNAACK 

    Black Grommet, Height (In.): 4, Width (In.): 4, Length (In.): 4

  • Item # 14V883
  • Mfr. Model # 70030-1PK
Black Grommet, Height (In.): 4, Width (In.): 4, Length (In.): 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rubber grommet protects electrical cords from metal edges.
Show More Close
 

Technical Specifications

Item # 14V883
Mfr. Model # 70030-1PK
UNSPSC #24112401
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Grommet
Length (In.) 4
Width (In.) 4
Height (In.) 4
Material Rubber
Color Black
Features Protects Electrical Cords from Raw Metal Edges, 4" Diameter
For Use With Knaack Storage Cabinets
* This product's country of origin is subject to change

Compliance and Restrictions