Check Availability
  • KNAACK 

    60" x 30" x 60" Jobsite Storage Cabinet, 59.4 cu. ft., Tan

  • Item # 423L24
  • Mfr. Model # 139-MT
60" x 30" x 60" Jobsite Storage Cabinet, 59.4 cu. ft., Tan Jobsite Storage Cabinet,60"Wx30"Dx60"H Jobsite Storage Cabinet,60"Wx30"Dx60"H
Qty
  • Web Price
    $2,434.01 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423L24
Mfr. Model # 139-MT
UNSPSC #24112401
Shipping Weight 249.0 lbs
Country of Origin USA *
Jobsite Box Product Grouping Jobsite Cabinets
Item Jobsite Storage Cabinet
Nominal Outside Width 60"
Nominal Outside Depth 30"
Nominal Outside Height 60"
Storage Capacity 59.4 cu. ft.
Jobsite Box Color Family Brown
Locking System (1) 3-Point, (1) Recessed Lock Housing
Padlock Shackle Max. Dia. 3/8"
Number of Shelves 3
Number of Drawers 0
Handle Type Recessed
Width 60"
Depth 30"
Height 60"
Color Tan
Lid Type Hinged
Number of Doors 2
Material Steel
Gauge 16
Casters Included No
Use With Caster No. Mfr. No. 695
Configuration (3) Inside Shelves, (4) Door Shelves
Features Full-Length Shelves, Door Opening Foot Latch, Powder Paint Finish for Durability and Corrosion Resistance, Four Way Skids, Electrical Pass-Through Rubber Grommet for Power Cord Access, See-Through Diamond Punched Steel Panels, Fully Arc-Welded Seams
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms