Check Availability
  • KNAACK 

    60" x 30" x 60" Jobsite Storage Cabinet, 59.4 cu. ft., Tan

  • Item # 13R515
  • Mfr. Model # 139
60" x 30" x 60" Jobsite Storage Cabinet, 59.4 cu. ft., Tan Jobsit Storge Cabnt,60in.Wx30in.Dx60in.H Jobsit Storge Cabnt,60in.Wx30in.Dx60in.H
Qty
  • Web Price
    $2,521.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This upright cabinet features full-width shelves and offers at-a-glance easy access for tools, equipment, and supplies. The recessed lock housing provides protection against theft. A grommet provides easy, weatherproof power cord access. Four-way skids allow access from any side, making it easier and faster to transport. The convenient foot latch enables the doors to pop open with one push of your foot. The powder-coated finish provides superior durability and corrosion resistance.
Show More Close
 

Technical Specifications

Item # 13R515
Mfr. Model # 139
UNSPSC #24112401
Catalog Page 749
Shipping Weight 450.0 lbs
Country of Origin USA *
Jobsite Box Product Grouping Jobsite Cabinets
Item Jobsite Storage Cabinet
Nominal Outside Width 60"
Nominal Outside Depth 30"
Nominal Outside Height 60"
Storage Capacity 59.4 cu. ft.
Jobsite Box Color Family Brown
Locking System (1) 3-Point, (1) Recessed Lock Housing
Padlock Shackle Max. Dia. 3/8"
Number of Shelves 6
Number of Drawers 0
Handle Type (2) Recessed Lid, (2) Recessed Side
Width 60"
Depth 30"
Height 60"
Color Tan
Number of Doors 2
Material Steel
Gauge 16
Casters Included No
Use With Caster No. Mfr. No. 695, 495
Configuration (1) Center Shelf, (1) Center Folding Shelf, (4) Side Shelves
Features Door Opening Foot Latch, Deep Door Design, Powder Paint Finish for Corrosion, Abrasion, and Scratch Resistance, 14 ga. Steel Skids, Fully Arc-Welded Seams
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms