Check Availability
  • KNAACK 

    60" x 30" x 60" Jobsite Storage Cabinet, 59.4 cu. ft., Tan

  • Item # 13R510
  • Mfr. Model # 99
60" x 30" x 60" Jobsite Storage Cabinet, 59.4 cu. ft., Tan Jbsit Storg Cabnt,60 in.Wx30in.Dx60 in.H Jbsit Storg Cabnt,60 in.Wx30in.Dx60 in.H
Qty
  • Web Price
    $2,665.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With double doors on the front and back, this 4-shelf cabinet provides easy-access storage for tools, equipment, and supplies. The recessed lock housing provides protection against theft. Four-way skids allow access from any side, making it easier and faster to transport. The powder-coated finish provides superior durability and corrosion resistance. A convenient foot latch opens the doors with one push of your foot.
Show More Close
 

Technical Specifications

Item # 13R510
Mfr. Model # 99
UNSPSC #24112401
Catalog Page 749
Shipping Weight 257.0 lbs
Country of Origin USA *
Jobsite Box Product Grouping Jobsite Cabinets
Item Jobsite Storage Cabinet
Nominal Outside Width 60"
Nominal Outside Depth 30"
Nominal Outside Height 60"
Storage Capacity 59.4 cu. ft.
Jobsite Box Color Family Brown
Locking System (1) 3-Point, (1) Recessed Lock Housing
Padlock Shackle Max. Dia. 9/32"
Number of Shelves 3
Number of Drawers 0
Handle Type (2) Recessed Lid, (2) Recessed Side
Width 60"
Depth 30"
Height 60"
Color Tan
Number of Doors 4
Material Steel
Gauge 16
Casters Included No
Use With Caster No. Mfr. No. 695, 495
Configuration (2) 59-3/4L x 23-1/8D x 11/16T, (1) 59-3/4L x 22-23/32W x 3/4T
Features Double Doors On Front and Back, Door Opening Foot Latch, Deep Door Design, Powder Paint Finish for Improved Corrosion, Abrasion, and Scratch Resistance, 14 ga. Steel Skids
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms