Check Availability
  • KNAACK 

    60" x 30" x 60" Jobsite Storage Cabinet, 54.9 cu. ft., Tan

  • Item # 13R503
  • Mfr. Model # 112
60" x 30" x 60" Jobsite Storage Cabinet, 54.9 cu. ft., Tan Jobsit Storg Cabinet,60 in.Wx30 in.D,Tan Jobsit Storg Cabinet,60 in.Wx30 in.D,Tan
Qty
  • Web Price
    $3,453.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring heavy-duty 16-gauge steel construction with fully arc-welded seams, this upright cabinet features half-width shelves and drawers for more organization. Four-way skids allow access from any side, making it easier and faster to transport. The powder-coated finish provides superior durability and corrosion resistance. The drawers are latching and the handles are recessed. The recessed lock housing protects against theft. The convenient foot latch enables the doors to pop open with one push of your foot.
Show More Close
 

Technical Specifications

Item # 13R503
Mfr. Model # 112
UNSPSC #24112401
Catalog Page 749
Shipping Weight 671.0 lbs
Country of Origin USA *
Jobsite Box Product Grouping Jobsite Cabinets
Item Jobsite Storage Cabinet
Nominal Outside Width 60"
Nominal Outside Depth 30"
Nominal Outside Height 60"
Storage Capacity 54.9 cu. ft.
Jobsite Box Color Family Brown
Locking System (1) 3-Point, (1) Recessed Lock Housing
Padlock Shackle Max. Dia. 9/32"
Number of Shelves 4
Number of Drawers 7
Handle Type (2) Recessed Lid, (2) Recessed Side
Width 60"
Depth 30"
Height 60"
Color Tan
Number of Doors 2
Material Steel
Gauge 16
Casters Included No
Use With Caster No. Mfr. No. 695, 495
Configuration (1) Top Shelf, (1) Center Shelf, (1) Bottom Shelf
Features Door Opening Foot Latch, Deep Door Design, Powder Paint Finish, Abrasion, and Scratch Resistance, Steel Skids, Ball Bearing Drawer Slides
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms