Check Availability
  • KNAACK 

    60" x 24" x 60" Jobsite Storage Cabinet, 47.5 cu. ft., Tan

  • Item # 13R518
  • Mfr. Model # 109
  • (1)
60" x 24" x 60" Jobsite Storage Cabinet, 47.5 cu. ft., Tan Jobsite Storage Cabinet,60 in.Wx24 in. D Jobsite Storage Cabinet,60 in.Wx24 in. D
Qty
  • Web Price
    $2,045.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This upright cabinet features full-width shelves and offers at-a-glance easy access for tools, equipment, and supplies. The recessed lock housing provides protection against theft. Four-way skids allow access from any side, making it easier and faster to transport. The convenient foot latch enables the doors to pop open with one push of your foot. The powder-coated finish provides superior durability and corrosion resistance.
Show More Close
 

Technical Specifications

Item # 13R518
Mfr. Model # 109
UNSPSC #24112401
Catalog Page 749
Shipping Weight 399.0 lbs
Country of Origin USA *
Jobsite Box Product Grouping Jobsite Cabinets
Item Jobsite Storage Cabinet
Nominal Outside Width 60"
Nominal Outside Depth 24"
Nominal Outside Height 60"
Storage Capacity 47.5 cu. ft.
Jobsite Box Color Family Brown
Locking System (1) 3-Point, (1) Recessed Lock Housing
Padlock Shackle Max. Dia. 3/8"
Number of Shelves 6
Number of Drawers 0
Handle Type (2) Recessed Lid, (2) Recessed Side
Width 60"
Depth 24"
Height 60"
Color Tan
Number of Doors 2
Material Steel
Gauge 16
Casters Included No
Use With Caster No. Mfr. No. 695, 495
Configuration (2) Center Shelves, (1) Center Folding Shelf, (6) Side Shelves
Features Door Opening Foot Latch, Deep Door Design, Powder Paint Finish for Corrosion, Abrasion, and Scratch Resistance, 14 ga. Steel Skids, Fully Arc-Welded Seams
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms