Check Availability
  • KMC CONTROLS 

    Temperature Sensor, Type 3

  • Item # 29VK50
  • Mfr. Model # STE-1455
Temperature Sensor, Type 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29VK50
Mfr. Model # STE-1455
UNSPSC #41112215
Shipping Weight 0.103 lbs
Country of Origin Canada *
Item Temperature Sensor
Type 3
Includes (2) Wire Pigtail
For Use With Temperature Control System
* This product's country of origin is subject to change

Compliance and Restrictions