Check Availability
  • KMC CONTROLS 

    Differential Pressure Flow Sensor, 6 In

  • Item # 4DEA4
  • Mfr. Model # SSS-1003
Differential Pressure Flow Sensor, 6 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Differential Pressure Flow Sensors

• 1/2" exterior length 1/4" push-on nipple
For use with VAV controllers and 3/8" O.D. polyethylene tubing. Easily installed through 7/8" dia. hole in duct.
Variable Air Volume (VAV) Controller Submasters and Sensors
Show More Close
 

Technical Specifications

Item # 4DEA4
Mfr. Model # SSS-1003
UNSPSC #41111927
Catalog Page 3042
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Differential Pressure Flow Sensor
Type 2 Sensing Points
Insertion Length (In.) 5-13/32
Exterior Length (In.) 1/2
Overall Length (In.) 6
Mounting Flange 4-1/2 x 1-1/4"
Flange Dia. (In.) Cut a 7/8" Diameter Hole In The Ducting to Accept The Unit
Mounting Hole Dia. (In.) 3/16
Mounting Hole Center to Center (In.) 3-3/4
Fitting Size 1/4" Push On Nipple
For Use With VAV Controllers, 3/8" O.D. Polyethylene Tubing
Includes 1/4" Thick Foam Gasket
* This product's country of origin is subject to change

Compliance and Restrictions