Check Availability
  • KMC CONTROLS 

    Controller,BACnet,Rooftop Units,Split

  • Item # 29VK43
  • Mfr. Model # BAC-4221CW0002
Controller,BACnet,Rooftop Units,Split
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29VK43
Mfr. Model # BAC-4221CW0002
UNSPSC #41112215
Shipping Weight 0.457 lbs
Country of Origin USA *
Item Controller
Type BACnet
Voltage 24VAC
Connection Screw Terminals
Inputs Thermistors Type II or III
Outputs Analog/Binary
Display LCD
Dimensions 1" x 1-3/64"
Features Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready
Includes Backplate
For Use With Rooftop Units, Split Systems
Agency Compliance UL 916 Energy Management Equipment, FCC Class A, Part 15, Subpart B, Canadian ICES-003 Class B, BACnet Testing Laboratory, SASO PCP Registration KSA R-103285
* This product's country of origin is subject to change

Compliance and Restrictions