Check Availability
  • Indexable Boring Bars
  • KM SYSTEMS 

    Boring Bar, 94.95mm Overall Length

  • Item # 287FV9
  • Mfr. Model # KM40TSS25ENEL3
Boring Bar,  94.95mm Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 287FV9
Mfr. Model # KM40TSS25ENEL3
UNSPSC #0
Shipping Weight 0.77 lbs
Country of Origin Germany *
Item Boring Bar
Type Top Notch Clamping
Rake 0.000
Lead Angle 0 Degrees
Left/Right Hand Left Hand
Shank Material High Speed Steel
Overall Length 94.95mm
Insert Shape Top Notch
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
WARNING Cancer - www.P65Warnings.ca.gov