Check Availability
  • KLINGERSIL C-4401 CUT GASKETS 

    Synthetic Fiber with Nitrile Binder Flange Gasket, 11" Outside Dia., Green

  • Item # 45CE20
  • Mfr. Model # CG0000-0800-P1-R-062-257
Synthetic Fiber with Nitrile Binder Flange Gasket, 11" Outside Dia., Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general-purpose Klingersil C-4401 flange gasket features greater sealability, chemical resistance, and good creep relaxation
Show More Close
 

Technical Specifications

Item # 45CE20
Mfr. Model # CG0000-0800-P1-R-062-257
UNSPSC #31181502
Catalog Page 2836
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Flange Gasket
Type C-4401 ANSI Class 150
Pipe Size 8"
Outside Dia. 11"
Bolt Holes 0
Inside Dia. 8-5/8"
Thickness 1/16"
Material of Construction Synthetic Fiber with Nitrile Binder
Max. Pressure (PSI) 150
Temp. Range (F) 0 to 750
Color Green
Metal Detectable No
Standards ASME B16.21 Standards
* This product's country of origin is subject to change

Compliance and Restrictions