Check Availability
  • KLINGER SPIRAL WOUND GASKET TYPE CR 

    304SS and Flexible Graphite Spiral Wound Metal Gasket, 4-1/8" Outside Dia., Green, Yellow, Gray Stri

  • Item # 45CD69
  • Mfr. Model # SWCR00-0200-P1-G-WE-OA
304SS and Flexible Graphite Spiral Wound Metal Gasket, 4-1/8" Outside Dia., Green, Yellow, Gray Stri
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Klinger spiral wound metal gasket is suitable for use on raised face and flat face flanges. Gasket features a solid metal outer ring that functions as a centering device and a compression stop.
Show More Close
 

Technical Specifications

Item # 45CD69
Mfr. Model # SWCR00-0200-P1-G-WE-OA
UNSPSC #31181503
Catalog Page 2894
Shipping Weight 1.0 lbs
Country of Origin United Kingdom *
Item Spiral Wound Metal Gasket
Type CR ANSI Class 150
Pipe Size 2"
Outside Dia. 4-1/8"
Bolt Holes 0
Inside Dia. 2-3/4"
Thickness 3/16"
Material of Construction 304SS and Flexible Graphite
Max. Pressure (PSI) 150
Temp. Range (F) 0 to 932
Color Green, Yellow, Gray Stripe
Metal Detectable Yes
Standards API 6FB Fire Safe Certified, ASME B16.20 Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In