Check Availability
  • KLINGER PISTON VALVES 

    1-1/2" Carbon Steel Socket Weld Piston Valve

  • Item # 45CD77
  • Mfr. Model # KVSN-0900-V111-SWE-0150-M2
1-1/2" Carbon Steel Socket Weld Piston Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45CD77
Mfr. Model # KVSN-0900-V111-SWE-0150-M2
UNSPSC #40141630
Shipping Weight 27.0 lbs
Country of Origin Austria *
Item Piston Valve
Body Material Carbon Steel
Connection Type Socket Weld
Pipe Size 1-1/2"
Inlet Pressure 0-900 psi Dependent on Temperature
Media Steam, heat transfer media
Seal Material Graphite
Overall Length ASME B16.10
Overall Width 7-3/10"
Max. Temp. 800 Degrees F
Standards API 6FA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In