Check Availability
  • KLEVER X-CHANGE 

    Fixed Blade 7" Hook-Style Safety Cutter, 1 EA

  • Item # 25D165
  • Mfr. Model # KCJ-XC-30Y
Fixed Blade 7" Hook-Style Safety Cutter, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25D165
Mfr. Model # KCJ-XC-30Y
UNSPSC #27111503
Catalog Page 811
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Hook-Style Safety Cutter
Disposable No
Left/Right Hand Right Handed
Metal Detectable No
Blade Operation Fixed Blade
Blade Type Cartridge
Blade Change Push Button
Overall Length 7"
Blade Material Carbon Steel
Handle Color Black/Yellow
Handle Material Plastic
Number of Blades Included 1
Tether Capable Tether Ready
Overall Width 1-3/4"
Overall Thickness 3/4"
Position 1
Handle Type Ergonomic
Features Safety Guard, Lanyard Holes, Tape Splitter
Stores No Storage
Application Boxes, Film
* This product's country of origin is subject to change

Welcome Sign In