Check Availability
  • KLEVER X-CHANGE 

    Fixed Blade 6-1/2" Safety Cutter, 1 EA

  • Item # 6ANT4
  • Mfr. Model # KCJ-XC-G
Fixed Blade 6-1/2" Safety Cutter, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features an interchangeable head design and titanium-coated blades. Designed with an ergonomic soft touch handle that reduces hand fatigue and stress. Recessed blade prevents contact with fingers.
Show More Close
 

Technical Specifications

Item # 6ANT4
Mfr. Model # KCJ-XC-G
UNSPSC #27111503
Catalog Page 811
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Safety Cutter
Disposable No
Left/Right Hand Ambidextrous
Metal Detectable No
Blade Operation Fixed Blade
Blade Type Safety Recessed
Blade Change Push Button
Overall Length 6-1/2"
Blade Material Carbon Steel
Handle Color Black/Orange
Handle Material Plastic
Number of Blades Included 1
Tether Capable Tether Ready
Overall Width 1-3/8"
Overall Thickness 3/8"
Position 1
Handle Type Oval
Features Metal Tape Splitter, Replaceable Head
Stores No Storage
Application Boxes, Banding, Stretch Film, Tape
* This product's country of origin is subject to change

Compliance and Restrictions