Check Availability
Fixed Blade 6-1/2" Hook-Style Safety Cutter, 10 PK
  • KLEVER EXCEL 

    Fixed Blade 6-1/2" Hook-Style Safety Cutter, 10 PK

  • Item # 22DM94
  • Mfr. Model # KCJ-4G-20
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Hook-Style Safety Cutter is designed with a multiple position and ergonomic handle that reduces hand fatigue and stress. Recessed blade prevents contact with fingers and contents, helping reduce injuries and product damage.
Show More Close
 

Technical Specifications

Item # 22DM94
Mfr. Model # KCJ-4G-20
UNSPSC #27111503
Catalog Page 811
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Hook-Style Safety Cutter
Disposable Yes
Left/Right Hand Right Handed
Metal Detectable No
Blade Operation Fixed Blade
Blade Type Safety Recessed
Blade Change Non-Changeable
Overall Length 6-1/2"
Blade Material Carbon Steel
Handle Color Orange
Handle Material Plastic
Number of Blades Included 1
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Width 2"
Overall Thickness 1-1/2"
Position 2
Handle Type Contoured
Features Double Head
Stores No Storage
Application Boxes, Tape, Banding, Shrink Wrap

* This product's country of origin is subject to change

Compliance and Restrictions