Check Availability
  • KLEIN TOOLS 

    Wall Bucket, Natural Canvas

  • Item # 2DGT5
  • Mfr. Model # 5103S
Wall Bucket, Natural Canvas Bucket,#4 Canvas,Molded Bottom Bucket,#4 Canvas,Molded Bottom Bucket,#4 Canvas,Molded Bottom Bucket,#4 Canvas,Molded Bottom Bucket,#4 Canvas,Molded Bottom
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This organizer features a rope handle that is reinforced with leather for water resistance and strength.
Show More Close
 

Technical Specifications

Item # 2DGT5
Mfr. Model # 5103S
UNSPSC #24111507
Catalog Page 757
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Wall Bucket
Type Heavy-Duty Tapered
Height (In.) 9
Dia. (In.) 9
Number of Pockets (Inside) 0
Material Canvas
Color Natural
Features Black Molded Polypropylene Bottom, Web Handle, Riveted Leather Glove Strap
For Use With Not Load Rated
Includes Swivel Snap Hook
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms