Check Availability
  • KLEIN TOOLS 

    Wall Bucket, Natural Canvas

  • Item # 2DFP4
  • Mfr. Model # 5109S
Wall Bucket, Natural Canvas
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wall bucket features #6 canvas construction and a black molded polypropylene bottom for durability. It also features a rope handle, and offers a 75 lb. (34 kg) Max Load rating.
Show More Close
 

Technical Specifications

Item # 2DFP4
Mfr. Model # 5109S
UNSPSC #24111507
Catalog Page 757
Shipping Weight 2.266 lbs
Country of Origin USA *
Item Wall Bucket
Type Wide Opening Straight
Height (In.) 15
Dia. (In.) 12
Number of Pockets (Inside) 0
Material Canvas
Color Natural
Features Black Molded Polypropylene Bottom, Web Handle, 75 lb. Capacity
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms