This item has been discontinued.  For alternate products call 1-800-217-6872.

  • KLEIN TOOLS 

    Wall Bucket, Natural Canvas

  • Item # 2DFP3
  • Mfr. Model # 55508-4
  • (1)
Wall Bucket, Natural Canvas

Product Details

Transfer your tools safely and securely with this straight-wall lineman bucket. It features heavy-duty canvas construction with a molded polypropylene bottom for long service life. The bucket features an interior pocket to help keep your tools organized. It also features a web handle that extends down the sides of the bucket for added strength.
Show More Close
 

Technical Specifications

Item # 2DFP3
Mfr. Model # 55508-4
UNSPSC #24111507
Catalog Page 757
Shipping Weight 1.79 lbs
Country of Origin USA *
Item Wall Bucket
Type Wide Opening Straight
Height (In.) 15
Dia. (In.) 12
Number of Pockets (Inside) 0
Material Canvas
Color Natural
Features Black Molded Polypropylene Bottom, Web Handle, One 8 X 8 Inside Pocket, 75 lb. Capacity
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms