Check Availability
T10, T15 Torx® Insert Bit, 1/4" Hex
  • KLEIN TOOLS 

    T10, T15 Torx® Insert Bit, 1/4" Hex

  • Item # 1YBR8
  • Mfr. Model # 32485
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This Torx® bit is designed for use with 11-in-1 Screwdriver/Nut Driver No. 32500 and 10-in-1 Screwdriver/Nut Driver No. 32477, available separately.
Show More Close
 

Technical Specifications

Item # 1YBR8
Mfr. Model # 32485
UNSPSC #23153305
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Insert Bit
Application - Tools Hand
Screwdriver Bit Style Torx(R)
Bit Style Torx(R)
Fastening Tool Tip Size T10, T15
Shank Style Hex
Hex Shank Size 1/4"
Single End/Double End Double End
Fastening Tool Material S2 Steel
Overall Bit Length 1-1/4"
SAE or Metric SAE
Fastening Tool Item Insert Bit
Finish Carbide
Impact Rated No
For Use With 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers

* This product's country of origin is subject to change

Compliance and Restrictions