Check Availability
  • KLEIN TOOLS 

    Straight Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle, Max. Jaw Opening: 1-3/4"

  • Item # 1N095
  • Mfr. Model # D502-10-INS
Straight Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle, Max. Jaw Opening: 1-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These insulated cutting pliers are designed to reduce the risk of electrical shock up to 1000V. Grips consist of 2 layers. The inner layer is bonded to the tool. The tool features U.S. tool steel construction, which is forged, machined, and tempered with
Show More Close
 

Technical Specifications

Item # 1N095
Mfr. Model # D502-10-INS
UNSPSC #27112113
Catalog Page 855
Shipping Weight 0.54 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style Straight Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 1-3/4"
Overall Length 10-1/4"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
Material Steel
Finish Natural
Features Two Layers Of Insulation Provide Protection Against Electric Shock, Thick, Exceptionally Tough, High-Dielectric White Inner Coating Is Bonded To The Tool, A Flame Retardant, Impact-Resistant, Bright Orange Outer Coating, Secure Tongue and Groove Design for Non-Slip Grip - Even With Heavy Pressure, Integral Guards Help Prevent Hand Contact With Conductive Parts, Orange Handle Color
Standards IEC 60900, ASTM F1505
* This product's country of origin is subject to change

Compliance and Restrictions