Check Availability
  • KLEIN TOOLS 

    Snap Hook, Galvanized steel

  • Item # 2DFL2
  • Mfr. Model # 455
Snap Hook, Galvanized steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty snap hook snaps on with one hand. It is comprised of a strong, yet lightweight aluminum alloy sheave with an all-bronze bushing. Use on conventional steel blocks, 4" (102mm) or smaller. The hook fits under insulators and engages pins on cross arms.

Note: This is not an occupational protective device. Not for human support.
Show More Close
 

Technical Specifications

Item # 2DFL2
Mfr. Model # 455
UNSPSC #24101613
Shipping Weight 0.81 lbs
Country of Origin USA *
Item Snap Hook
Material Aluminum Alloy
Hook Attachment Type Eye
Trade Size Eye ID15/16", Overall Length 5", Throat Opening 1"
Working Load Limit 8000 lb.
Hook Opening 1"
Hook Reach Length 5"
Eye Inside Width 15/16"
Color Yellow
Finish Yellow Chromate
For Use With Conventional steel blocks, 4-Inches (102 mm) or smaller
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.