Check Availability
Scaling Bar,  94-1/2" L X 1-1/4" W, Aluminum
  • KLEIN TOOLS 

    Scaling Bar, 94-1/2" L X 1-1/4" W, Aluminum

  • Item # 24C194
  • Mfr. Model # 7SCTH2400
  • Web Price
    $156.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This tubular scaling bar is designed for prying overhanging rock in mining applications. It features an aluminum tube body for light weight and less user fatigue. It also features a hexagonal shape for increased control. Its inserted steel ends are forged from tough, carbon manganese steel. Heel offset to 40° angle for optimum levering. Heat treated.
Show More Close
 

Technical Specifications

Item # 24C194
Mfr. Model # 7SCTH2400
UNSPSC #27112502
Shipping Weight 9.0 lbs
Country of Origin Australia *
Pry Bar Sub-Category Pinch Bars
Item Scaling Bar
Overall Length 94-1/2"
Overall Width 1-1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Dia. 1-1/4"
Material Aluminum
Color Gray
Features Heel Offset to 40 Degrees F Angle for Optimum Levering

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms