Check Availability
  • KLEIN TOOLS 

    Repl Cable Cutter Head,Steel,For 25D152

  • Item # 25D155
  • Mfr. Model # 63110
Repl Cable Cutter Head,Steel,For 25D152
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Make clean, even cuts for ease in fitting lugs and terminals with this cable cutter head. Replacement head blade set only. Cable cutter available separately.
Show More Close
 

Technical Specifications

Item # 25D155
Mfr. Model # 63110
UNSPSC #27111512
Shipping Weight 3.25 lbs
Country of Origin USA *
Item Replacement Cable Cutter Head
For Use With Mfr. Model Number 63047
Material Steel
Head Material Steel
For Use With Mfr. No. 63047
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions