Check Availability
  • KLEIN TOOLS 

    Rebar Hickey, 1-1/8 In Cap, 60 In L

  • Item # 24A472
  • Mfr. Model # 64312
Rebar Hickey, 1-1/8 In Cap, 60 In L Rebar Hickey,1-1/8 In Cap,60 In L Rebar Hickey,1-1/8 In Cap,60 In L Rebar Hickey,1-1/8 In Cap,60 In L
Qty
  • Web Price
    $247.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lightweight rebar hickey features an exceptionally durable steel-alloy head for bending applications. Its extra-strong handle is built to withstand punishing service conditions. It is also engineered to deliver long and trouble-free service life.
Show More Close
 

Technical Specifications

Item # 24A472
Mfr. Model # 64312
UNSPSC #23171703
Shipping Weight 16.35 lbs
Country of Origin USA *
Item Rebar Hickey
Max. Capacity (In.) 1-1/8
Overall Length (In.) 60
Bend Angle (Deg.) 65
Blade Type 3
Handle Material Steel
Features Lightweight, Durable
Operation Manual
Use Bends Rebar Size No. 7, 8, and 9
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms