Check Availability
  • KLEIN TOOLS 

    Rebar Hickey, 5/8 In Cap, 40 In L

  • Item # 24A471
  • Mfr. Model # 64310
Rebar Hickey, 5/8 In Cap, 40 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This lightweight rebar hickey features an exceptionally durable steel-alloy head for bending applications. Its extra-strong handle is built to withstand punishing service conditions. It is also engineered to deliver long and trouble-free service life.
Show More Close
 

Technical Specifications

Item # 24A471
Mfr. Model # 64310
UNSPSC #23171703
Shipping Weight 8.25 lbs
Country of Origin USA *
Item Rebar Hickey
Max. Capacity (In.) 5/8
Overall Length (In.) 40
Bend Angle (Deg.) 65
Blade Type 2
Handle Material Steel
Features Lightweight, Durable
Operation Manual
Use Bends Rebar Size No. 5
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov