Check Availability
  • KLEIN TOOLS 

    Precision Diagonal Cutting Pliers, Cut: Semi-Flush, Jaw Width: 7/16", Jaw Length: 1/2", ESD Safe: No

  • Item # 2DEX5
  • Mfr. Model # D257-4C
Precision Diagonal Cutting Pliers, Cut: Semi-Flush, Jaw Width: 7/16", Jaw Length: 1/2", ESD Safe: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Work easily in confined spaces with these 4 in. Electronic Diagonal-Cutting Pliers. The short jaws and beveled cutting edges help to permit close cutting of wire. The pliers feature a hot-riveted joint that helps ensure smooth action and prevent handle wobble.
Show More Close
 

Technical Specifications

Item # 2DEX5
Mfr. Model # D257-4C
UNSPSC #27112114
Shipping Weight 0.14 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Precision Diagonal Cutting Pliers
Item Precision Diagonal Cutting Plier
Cut Semi-Flush
ESD Safe No
Jaw Width 7/16"
Nominal Tool Length 4"
Jaw Length 1/2"
Material Steel
Overall Length 4-1/4"
Voltage Rating Not Rated
Nonsparking No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated No
Nose Type Tapered
Cutting Capacity/Material Copper Wire
Spring Return Yes
Wire Stripper No
Jaw Bend 0 Degrees
Handle Type Dipped Pistol Grip
Handle Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms