Check Availability
  • KLEIN TOOLS 

    Precision Diagonal Cutting Pliers, Cut: Semi-Flush, Jaw Width: 1-1/8", Jaw Length: 13/16"

  • Item # 2DEW7
  • Mfr. Model # D209-4C
Precision Diagonal Cutting Pliers, Cut: Semi-Flush, Jaw Width: 1-1/8", Jaw Length: 13/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Klein® Tools 4” Diagonal Cutting Pliers has a sharp-pointed nose for precise tip cutting and trimming. It is spring-loaded for self-opening action to help provide easier use. The short jaws and beveled-cutting edges permit close cutting of wire. The pliers have induction-hardened cutting knives to help offer longer blade life. Hot-riveted joint helps ensure smooth action and eliminate handle wobble. The pliers have plastic-dipped handles to help increase comfort and offer easy
Show More Close
 

Technical Specifications

Item # 2DEW7
Mfr. Model # D209-4C
UNSPSC #27112114
Catalog Page 842
Shipping Weight 0.15 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Precision Diagonal Cutting Pliers
Item Precision Diagonal Cutting Plier
Cut Semi-Flush
ESD Safe No
Jaw Width 1-1/8"
Nominal Tool Length 5"
Jaw Length 13/16"
Material Tool Steel
Overall Length 4-1/2"
Voltage Rating 1000V
Nonsparking No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated No
Nose Type Pointed
Cutting Capacity/Material 6 AWG/Copper, Soft, Medium, Hard and Piano Wire
Spring Return No
Wire Stripper No
Jaw Bend 0 Degrees
Tip Width 15/32"
Max. Jaw Opening 7/8"
Handle Type Ergonomic
Handle Color Red/Yellow
Standards ASTM F-1505-01, EN/IEC 60900, VDE 0682/Part 201, ISO 9001, Conform To NFPA70E & CSA-Z462, Meet OSHA's Definition Of Insulated Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms