Check Availability
  • KLEIN TOOLS 

    Plier Handle Grips, Molded

  • Item # 2DFW8
  • Mfr. Model # 60
Plier Handle Grips, Molded Plier Handle Grips,6" L Plier Handle Grips,6" L Plier Handle Grips,6" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These plier handle grips feature plastic construction for slip-resistant grip and comfort.
Show More Close
 

Technical Specifications

Item # 2DFW8
Mfr. Model # 60
UNSPSC #27112114
Catalog Page 839
Shipping Weight 0.09 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Plier Handle Grips
Item Plier Handle Grips
Handle Type Molded
Nonsparking No
Insulated No
ESD Safe No
Overall Length 6"
Material Plastic
Handle Color Maroon
Spring Return No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov