Check Availability
  • KLEIN TOOLS 

    Plastic 12.0 qt. Soft Sided Cooler, Ice Retention Up to 12 hr., Black

  • Item # 53YE63
  • Mfr. Model # 55601
Plastic 12.0 qt. Soft Sided Cooler, Ice Retention Up to 12 hr., Black Soft Sided Cooler,Soft Sided,12.0 qt. Soft Sided Cooler,Soft Sided,12.0 qt.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This tough, Tradesman Pro™ Soft Lunch Cooler features 2 insulated compartments to help keep food and drinks cool for up to 12 hours. It is built to withstand the rigors of the jobsite, with heavy-duty ballistic weave construction and a molded bottom.
Show More Close
 

Technical Specifications

Item # 53YE63
Mfr. Model # 55601
UNSPSC #24111507
Shipping Weight 4.4 lbs
Country of Origin China *
Item Soft Sided Cooler
Cooler Body Type Soft Sided Cooler
With Wheels No
Cooler Capacity 12.0 qt.
Exterior Length 9-1/2"
Exterior Width 12"
Exterior Height 13"
Primary Material Plastic
Ice Retention Up to 12 hr.
Body Color Black
Features Stays Cool for Up to 12 hr., Double Thick, Leak Resistant Anti Microbial Liner, Fully Molded Bottom Protects Against The Elements, Mesh Side Pockets for Extra Items
Number of Cans 10
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms