Check Availability
  • KLEIN TOOLS 

    Natural Tool Pouch, Canvas

  • Item # 36L236
  • Mfr. Model # 5125
Natural Tool Pouch, Canvas Tool Pouch,5 Pkt,7-1/2 x 8-1/2 In,Canvas Tool Pouch,5 Pkt,7-1/2 x 8-1/2 In,Canvas Tool Pouch,5 Pkt,7-1/2 x 8-1/2 In,Canvas
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Featuring #4 canvas construction and a leather back, this tool pouch offers lightweight durability. Its pockets and loops are ideal for keeping tools and hardware organized and readily available. The chain tape thong can easily hold several rolls of electrical tape or thread sealant tape. Pouch is riveted and stitched for extra durability.
Show More Close
 

Technical Specifications

Item # 36L236
Mfr. Model # 5125
UNSPSC #24111507
Catalog Page 0
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Tool Pouch
Number of Pockets 5
Width (In.) 7-1/2
Height (In.) 8-1/2
Material Canvas
Color Natural
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Leather Back, Pockets, and Loops, Chain Tape Thong, Riveted and Stitched For Extra Durability
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms