Check Availability
  • KLEIN TOOLS 

    Natural Tool Pouch, Canvas

  • Item # 2DGU7
  • Mfr. Model # 5416T
Natural Tool Pouch, Canvas Bull-Pin & Bolt Bag,Canvas,Tunnel Loop Bull-Pin & Bolt Bag,Canvas,Tunnel Loop Bull-Pin & Bolt Bag,Canvas,Tunnel Loop Bull-Pin & Bolt Bag,Canvas,Tunnel Loop
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bull-pin and bolt bag is made from sturdy No. 4 canvas with a double layer of canvas on the bottom. It is stitched and riveted for added strength. Features a bull-pin loop on each side.
Show More Close
 

Technical Specifications

Item # 2DGU7
Mfr. Model # 5416T
UNSPSC #24111507
Catalog Page 755
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Tool Pouch
Type Bull-Pin and Bolt Bag
Number of Pockets 1
Material Canvas
Color Natural
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Double Bottom, Bolt Bag With Bull-Pin Loop On Each Side
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms