Check Availability
  • KLEIN TOOLS 

    Multi-Bit Screwdriver 7-Pc., 11-in-1, General Purpose, 7-1/2" Overall Length

  • Item # 23NN72
  • Mfr. Model # 32527
  • (2)
Multi-Bit Screwdriver 7-Pc., 11-in-1, General Purpose, 7-1/2" Overall Length Multi-Bit Screwdriver,11-in-1,7-1/2" Multi-Bit Screwdriver,11-in-1,7-1/2" Multi-Bit Screwdriver,11-in-1,7-1/2" Multi-Bit Screwdriver,11-in-1,7-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Equipped with various bits, including Phillips, Robertson Square Recess, and Slotted styles, this screwdriver offers the versatility of 11 tools in 1.
Show More Close
 

Technical Specifications

Item # 23NN72
Mfr. Model # 32527
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.5 lbs
Country of Origin USA *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted, Square
Screwdriver Tip Style Phillips/Slotted/Square Recess
Sizes Included PH1 x 3/16" Slotted, PH2 x 1/4" Slotted, S1 x S2 Robertson Square Recess
Handle Material Plastic
Shank Length 3"
Overall Length 7-1/2"
Includes Nutdrivers 1/4" x 5/16", 3/8", Core Removal/Installation Tool, Core Extractor
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Cushion Grip
Bit Style Phillips, Robertson Square Recess, Slotted, Valve Installation/Removal
Driver Type 11-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 7
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 1/4", 5/16", 3/8"
Features TR-4 Schrader Valve Installation/Removal Capabilities
Standards ASME/ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms