Check Availability
  • KLEIN TOOLS 

    Multi-Bit Screwdriver 7-Pc., 10-in-1, General Purpose, 7-15/16" Overall Length

  • Item # 15W141
  • Mfr. Model # 32557
Multi-Bit Screwdriver 7-Pc., 10-in-1, General Purpose, 7-15/16" Overall Length Multi-Bit Screwdriver,10-in-1,7-15/16" Multi-Bit Screwdriver,10-in-1,7-15/16" Multi-Bit Screwdriver,10-in-1,7-15/16" Multi-Bit Screwdriver,10-in-1,7-15/16" Multi-Bit Screwdriver,10-in-1,7-15/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This multi-bit screwdriver/nut driver helps to deliver torque in tough applications. Its interchangeable shaft holds 6 universal tips and converts to 3 nut driver sizes and 1 hex driver. Tempered steel construction offers durability, and a torque-proof anchor in the handle helps to resist breakage. Strong, durable tips are manufactured with square edges to fit screw openings and resist slippage.
Show More Close
 

Technical Specifications

Item # 15W141
Mfr. Model # 32557
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Hex, Square
Screwdriver Tip Style Hex/Phillips/Square Recess
Sizes Included Hex 3/8", PH1 x 3/16" Slotted, PH2 x 1/4" Slotted, S1 x S2 Robertson Square Recess
Handle Material Plastic
Shank Length 2-61/64''
Overall Length 7-15/16"
Includes Nutdrivers 1/4" x 5/16", 3/8"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Cushion Grip
Bit Style Hex, Phillips, Robertson Square Recess, Slotted
Driver Type 10-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Single End and Double End
Bit Retainer Type Quick Change
Number of Pieces 7
Shank Type Solid
Shank Material Steel
Finish Natural
Screwdriver Bit Material Steel
Drive Size 1/4", 5/16", 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.