Check Availability
  • KLEIN TOOLS 

    Multi-Bit Screwdriver 6-Pc., 10-in-1, General Purpose, 7-1/2" Overall Length

  • Item # 5LL46
  • Mfr. Model # 32477
Multi-Bit Screwdriver 6-Pc., 10-in-1, General Purpose, 7-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 10-in-1 multi-bit screwdriver/nut driver features a variety of bits for essential tasks. The tips are precision-machined for an exact fit with corresponding screw heads. Internal flanges inside the handle help to provide solid, twist-resistant blade anchoring. The cushion-grip handle helps provide greater comfort and torque. Handle ends are marked for easy identification.

Features:
• 5/16'' (8 mm)
• 1/4'' (6 mm) nut drivers
• #1 and #2 Phillips
• 1/4'' (6 mm)
• 3/16'' (5 mm) slotted
• T10 & T15 TORX®
• #1 and #2 square-recess
Show More Close
 

Technical Specifications

Item # 5LL46
Mfr. Model # 32477
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.5 lbs
Country of Origin USA *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted, Square, Star
Screwdriver Tip Style Phillips/Slotted/Square Recess/Torx(R)
Sizes Included PH1 x 3/16" Slotted, PH2 x 1/4" Slotted, S1 x S2 Robertson Square Recess, Torx(R) T10 x T15
Handle Material Plastic
Shank Length 4"
Overall Length 7-1/2"
Includes Nutdriver 1/4" x 5/16"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Cushion Grip
Bit Style Phillips, Robertson Square Recess, Slotted, Torx(R)
Driver Type 10-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 6
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 1/4", 5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms