Check Availability
  • KLEIN TOOLS 

    Multi-Bit Screwdriver 6-Pc., 6-in-1, General Purpose, 3-1/4" Overall Length

  • Item # 23NN71
  • Mfr. Model # 32562
Multi-Bit Screwdriver 6-Pc., 6-in-1, General Purpose, 3-1/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This multibit screwdriver is designed to accommodate a variety of screw head styles.
Show More Close
 

Technical Specifications

Item # 23NN71
Mfr. Model # 32562
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.22 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted, Square
Screwdriver Tip Style Phillips/Slotted/Square Recess
Sizes Included Phillips #2, (2) Robertson Square Recess #1, #2, Slotted 3/16"
Handle Material Plastic
Shank Length 1-1/4"
Overall Length 3-1/4"
Includes Nutdriver 1/4'' x 5/16''
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Cushion Grip
Bit Style Phillips, Robertson Square Recess, Slotted
Driver Type 6-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Single End
Bit Retainer Type Quick Change
Number of Pieces 6
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 1/4", 5/16"
Standards ASME/ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms